MASCOT

MASCOT Polo shirt Soroni - cotton/elastane - navy - size 3XL

  • ERIKS:14028786
  • Manufacturer:5707209968487
Image 1
  • Produced in soft material with great elasticity.
  • Modern, close fit with great freedom of movement.
  • Ribbed collar.
  • Ribbed cuffs.
  • Slits at the sides.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 95% cotton/5% elastane
  • 230 g/m²
Save to list

€40.95/ pieceexcl. VAT

€49.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Polo shirt
Size
3XL
Colour
Navy blue/Blue
Short-sleeved
Yes