MASCOT

MASCOT Polo shirt Soroni - cotton/elastane - black - size M

  • ERIKS:12346388
  • Manufacturer:5707209750235
Image 1
  • Produced in soft material with great elasticity.
  • Modern, close fit with great freedom of movement.
  • Ribbed collar.
  • Ribbed cuffs.
  • Slits at the sides.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 95% cotton/5% elastane
  • 230 g/m²
Save to list

€31.95/ pieceexcl. VAT

€38.66incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Soroni
Model
Polo shirt
Size
M
Colour
Black
Short-sleeved
Yes