MASCOT

MASCOT Polo Shirt Orgon cotton/polyester dark navy size XL

  • ERIKS:13361903
  • Manufacturer:5711074494262
Image 1
  • Modern, close fit with great freedom of movement.
  • Buttoned placket.
  • Extra padding over the seam at the neck so the seam does not cause irritation.
  • Ribbed collar.
  • 60% cotton
  • 40% polyester
  • 180 g/m²
Save to list

€19.95/ pieceexcl. VAT

€24.14incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Polo shirt
Size
XL
Colour
Dark Navy
Short-sleeved
Yes
Material
60/40 Cotton/Polyester