MASCOT

MASCOT Polo shirt Bottrop cotton/polyester - black/dark anthracite - size S

  • ERIKS:14203154
  • Manufacturer:5711074226474
Image 1
  • Good space for placement of company logo.
  • Modern, close fit with great freedom of movement.
  • Ribbed collar.
  • Buttoned placket.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 60% cotton/40% polyester
  • 210 g/m²
Save to list

€39.95/ pieceexcl. VAT

€48.34incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Polo shirt
Size
S
Colour
Black / Dark Anthracite
Short-sleeved
Yes
Material
60/40 Cotton/Polyester