MASCOT

MASCOT Polo Shirt Borneo - cotton/polyester - navy blue - size 2XL

  • ERIKS:11852921
  • Manufacturer:5708628288668
Image 1
  • Ribbed collar.
  • Buttoned placket.
  • Ribbed cuffs.
  • Chest pocket.
  • 60% cotton/40% polyester
  • 180 g/m²
Save to list

€23.95/ pieceexcl. VAT

€28.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Polo shirt
Size
2XL
Colour
Navy blue/Blue
Short-sleeved
Yes
Material
60/40 Cotton/Polyester