MASCOT

MASCOT Pilot Jacket Livigno - polyester/cotton - hi-vis orange/navy blue - size S

  • ERIKS:11853593
  • Manufacturer:5708628175135
Image 1
Image 2
Image 1
Image 2
  • Fluorescent and with reflective tapes
  • Two-toned
  • Water-repellent
  • Pile lining can zip out
  • Detachable pile collar
  • Fastening with zip and internal storm flap
  • Chest pocket with flap
  • D-ring
  • Phone chest pocket with adjustable flap and pen pocket
  • Front pockets
  • Inner pocket with zip
  • Removable sleeves
  • Quilt lining in sleeves
  • Sleeve pocket with hook and loop band fastening
  • Pen pockets
  • Rib at waist and at cuffs.
  • 80% Polyester
  • 20% Cotton
  • 300g/m²
Save to list

€195.95/ pieceexcl. VAT

€237.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
S
Colour
Hi Vis Orange / Navy blue
Fire retardant version
No
Model
Hi Vis pilot jacket