MASCOT

MASCOT Pilot Jacket Innsbruck - cotton/nylon - navy blue - size XS

  • ERIKS:11859383
  • Manufacturer:5708628034470
Image 1
  • Water-repellent
  • Detachable pile collar
  • Pile lining can zip out
  • Quilt lining in sleeves
  • Removable sleeves
  • Fastening with zip and internal storm flap
  • Chest pockets with zip
  • D-ring
  • Front pockets
  • Inner pocket - one with zip and one with hook and loop band
  • Zipped sleeve pocket
  • Pen pockets
  • Rib at waist and cuffs.52% cotton/48% nylon
  • 240 g/m²
Save to list

€117.95/ pieceexcl. VAT

€142.72incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Innsbruck
Size
XS
Colour
Navy blue
Fire retardant version
No
Model
Pilot jacket
Material
52% cotton/48% polyester