MASCOT

MASCOT Outer Shell Jacket Harlow - polyester - Hi-Vis Orange/Navy blue - size L

  • ERIKS:13397345
  • Manufacturer:5711074341023
Image 1
  • Durable CORDURA® - reinforcement at the wrist to extend product life.
  • Reinforcements inside the jacket, so the lining does not tear when you have tools in the trouser pockets.
  • Breathable, wind and waterproof with taped seams.
  • Waterproof extension at the back that can be folded down in the rain and cold.
  • Mesh with ventilation under the sleeves - opens with zip.
  • 100% polyester
  • 210 g/m²
Save to list

€226.95/ pieceexcl. VAT

€274.61incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Harlow
Size
L
Colour
Hi Vis Orange / Navy blue
Model
Hi Vis parka
Material
100% Polyester