MASCOT

MASCOT Jacket Mainz black, size 4XL

  • ERIKS:13534069
  • Manufacturer:5711074042425
Image 1
Contains TENCEL® which makes the fabric cooler, softer and highly moisture absorbing.
Durable triple stitched seams that extend the product life.
Easy access to phone pocket inside the breast pocket.
Form cut sleeves with great freedom of movement.
Extra visibility with the help of reflectors.
70% polyester
30% lyocell (TENCEL®)
340 g/m²
Save to list

€111.95/ pieceexcl. VAT

€135.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
4XL
Colour
Black
Fire retardant version
No
Model
Jacket
Material
70% polyester/30% lyocell (TENCEL®)