MASCOT

MASCOT Jacket Fulda polyester/cotton - red/black - size L

  • ERIKS:12666725
  • Manufacturer:5711074096077
Image 1
JACKET FULDA

- Two-toned.
- Triple stitched seams on sleeves and at the sides.
- High collar.
- Fastening with zip, storm flap and hidden press studs.
- Extended back.
- Chest pockets with flap and hidden press studs.
- Easy access to integrated phone pocket inside the breast pocket.
- Front pockets.
- D-ring.
- Inner pockets.
- Waist with press stud adjustment.
- Cuffs with press stud fastening.
- Contrast stitching.
- Reflectors.
- Tested in accordance with EN/ISO 15797 and assessed according to ETSA.
- Certified to UV Standard 801, 12.1.10.0016-2.
Save to list

€79.95/ pieceexcl. VAT

€96.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
L
Colour
Red / Black
Fire retardant version
No
Model
Jacket
Material
65% Polyester/35% Cotton