MASCOT

MASCOT Jacket Como - polyester/cotton - anthracite/black size C56

  • ERIKS:11853437
  • Manufacturer:5708628332910
Image 1
  • Two-tone
  • Double-stitched sleeves and triple-stitched sides
  • Zip fastening and windproof flap with press stud fastening
  • Chest pocket under flap with press stud fastening
  • Chest phone pocket with adjustable flap and pen pocket
  • Front pockets
  • Inside zipped pocket
  • Sleeve pocket with hook-and-loop fastening
  • Adjustable hip strap with press studs
  • Adjustable cuffs with press studs
  • Back gusset
  • Underarm ventilation.
  • 65% polyester/35% cotton
  • 310 g/m²
Save to list

€69.95/ pieceexcl. VAT

€84.64incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
C56
Colour
Anthracite / Black
Fire retardant version
No
Model
Jacket
Material
65% cotton/35% polyester