

€99.95/ pieceexcl. VAT
€120.94incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | XL |
Colour | Navy blue/Black |
Fire retardant version | No |
Model | Thermal jacket |
Material | 100% Polyester |