

€79.95/ pieceexcl. VAT
€96.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | L |
Colour | Black |
Fire retardant version | No |
Model | Jacket |
Material | 65% Polyester/35% Cotton |