

€127.95/ pieceexcl. VAT
€154.82incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | XL |
Colour | Hi Vis Yellow / Navy blue |
Fire retardant version | No |
Model | Hi Vis parka |
Material | 100% Polyester |