MASCOT

MASCOT Fleece Jacket Bogota polyester navy size 3XL

  • ERIKS:13219317
  • Manufacturer:5707209386809
Image 1
  • Light lining
  • Reinforcements on exposed places
  • Zip right through
  • Front pockets with a zip
  • Inner pocket with hook and loop band fastening
  • Phone pocket with flap and hook and loop band fastening
  • Elastic and hook and loop band fastening at cuffs
  • Adjustable elastic drawstring at waist.
  • 100% polyester
  • 230 g/m²
Save to list

€58.95/ pieceexcl. VAT

€71.33incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
3XL
Colour
Navy blue
Fire retardant version
No
Model
Fleece jacket
Material
100% Polyester