MASCOT

MASCOT Fleece Jacket Bogota polyester black size S

  • ERIKS:13210697
  • Manufacturer:5707209387028
Image 1
  • Light lining
  • Reinforcements on exposed places
  • Zip right through
  • Front pockets with a zip
  • Inner pocket with hook and loop band fastening
  • Phone pocket with flap and hook and loop band fastening
  • Elastic and hook and loop band fastening at cuffs
  • Adjustable elastic drawstring at waist.
  • 100% polyester
  • 230 g/m²
Save to list

€46.95/ pieceexcl. VAT

€56.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
S
Colour
Black
Fire retardant version
No
Model
Fleece jacket
Material
100% Polyester