

€46.95/ pieceexcl. VAT
€56.81incl. VAT
5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Size | M |
Colour | Black |
Fire retardant version | No |
Model | Fleece jacket |
Material | 100% Polyester |