




€99.95/ pieceexcl. VAT
€120.94incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Bex |
Model | Craftmen's Trousers |
Size | 82C60 |
Length | 82cm |
Colour | Dark Anthracite |
Material | 87% cotton/12% polyamide/1% carbon fibre |
Fire retardant version | Yes |