MASCOT

MASCOT Bodywarmer Knoxville dark navy size XL

  • ERIKS:12693661
  • Manufacturer:5707209838285
Image 1
  • Quilted lining.
  • Extra protection against the cold with an extended back.
  • Elastic in the arm hole keeps warmth from escaping.
  • Interior zipper at lower back for logo printing / embroidery.
  • Extra visibility with the help of reflectors.
  • 65% polyester/35% cotton
  • 260 g/m²
Save to list

€87.95/ pieceexcl. VAT

€106.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Body warmer
Size
XL
Colour
Dark Navy
Material
65% Polyester/35% Cotton