

€89.95/ pieceexcl. VAT
€108.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 82C44 |
Material | 65% Polyester/35% Cotton |
Colour | Navy Blue / Cornflower blue |
Fire retardant version | No |
Length | 82cm |