

€116.95/ pieceexcl. VAT
€141.51incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 76C48 |
Material | 70% polyester/30% lyocell (TENCEL®) |
Colour | Cornflower Blue / Navy Blue |
Length | 76cm |