

€89.95/ pieceexcl. VAT
€108.84incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 82C52 |
Material | 80% polyester/20% cotton |
Colour | Hi Vis Yellow / Navy blue |
Length | 82cm |