MARKAL

MARKAL Permanet Paint Stik red

  • ERIKS:12258868
  • Manufacturer:048615802220
Image 1
Solid colour pencil PAINTSTIK® ORIGINAL B

Design: Weather- and UV-resistant varnish for permanent, clearly visible markings. Temperature resistance from –46 °C to +66 °C.

Application: For marking on rough, rusty or dirty, oily, icy, wet, dry or cold surfaces.

Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Red
Pin dimension
17 mm