MARKAL

MARKAL Markal B Paintstik yellow

  • ERIKS:13552423
  • Manufacturer:048615802213
Image 1
Solid colour pencil PAINTSTIK® ORIGINAL B

Design: Weather- and UV-resistant varnish for permanent, clearly visible markings. Temperature resistance from –46 °C to +66 °C.

Application: For marking on rough, rusty or dirty, oily, icy, wet, dry or cold surfaces.

Save to list

€2.74/ pieceexcl. VAT

€3.32incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Yellow
Pin dimension
17 mm