MARKAL

MARKAL Liquid paint marker for rough surfaces and extreme durability black 3mm

  • ERIKS:12508787
  • Manufacturer:048615972534
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
PRO-LINE XT® is a liquid paint marker engineered for the ultimate marking performance on rough, rusty, and dirty surfaces that utilizes an enamel resin to provide enhanced wear-, weather-, and chemical-resistance. The fast-drying paint formula binds quickly to materials to leave a bold, highly-visible mark and is free of Xylene and other harmful chemicals to reduce user health risks.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Black
Model
Felt-tip marker
Pin dimension
3 mm