MARKAL

MARKAL Liquid paint marker for oily surface marking silver 3mm

  • ERIKS:12258887
  • Manufacturer:048615969671
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
PRO-LINE® HP is a liquid paint marker developed for superior marking performance on oily and greasy surfaces. The high performance paint penetrates through oils and greases to dry quickly and leave a bold, permanent mark that is wear-, weather-, and fade-resistant.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Silver
Model
Felt-tip marker
Pin dimension
3 mm