MARKAL

MARKAL Liquid paint marker for general marking orange 3mm

  • ERIKS:14877299
  • Manufacturer:3660447100762
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
SL.100 is a xylene-free, low-odor fast-drying liquid paint marker that provides long-lasting marks for almost any surface. The 15 opaque, bright colors are weather- and UV-resistant for excellent mark identification.
Save to list

€2.91/ pieceexcl. VAT

€3.52incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Orange
Pin dimension
3 mm