MAKITA

MAKITA Percussion drill DHP481RT3J 18V 3x5,0Ah - DC18RC - Makpac

  • ERIKS:12987321
  • Manufacturer:088381813761
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Max. torque
115 / 60 Nm
Torque setting
1 - 10 Nm
Max. blow count
30000
Drill chuck span
from 1.5 to 13 mm
Battery capacity
5 A·h
Nominal voltage
18 V
Weight including battery-pack
2.7 kg
Drill diameter in steel
13 mm
Drill diameter in wood
75 mm
Idle rotational speed
0 - 400 / 0- 2000 rpm