




€76.75/ pieceexcl. VAT
€92.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | MAKPAC |
Type | Interlocking Organizer |
Suitable for | MAKPAC Interlocking case system |
Size | 4.3/8 x 15.1/2 x 11.5/8 |
Type | Interlocking Organizer |
Equipped with | 13 Removeable insert compartments |
Number of screws | 0 |
With carrying handle | Yes |
Height | 11.625 in |
Width | 15.5 in |
Depth | 4.375 in |