




€1.50/ pieceexcl. VAT
€1.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | Makpac |
Type | Inner Box |
Height | 95 mm |
Width | 50 mm |
Length | 50 mm |
Suitable for | 191X84-4 Makpac Organiser Box |
Size | 50 x 50 |
Type | Inner Box |