MAKITA

MAKITA Impact wrench DTW1002RTJ 18V 2x5,0Ah

  • ERIKS:13145814
  • Manufacturer:088381803502
Image 1
Image 2
Image 1
Image 2
Special features
Powerful brushless cordless screwdriver for heavy-duty assembly work (standard screws up to M30).
The maintenance-free brushless motor with electronic control provides more torque, maintains full power when turning anti-clockwise and does more work with the same battery capacity.
The relatively lightweight and easy-to-handle battery delivers a torque of no less than 1,000 Nm.
Hardened steel impact mechanism in a robust metal housing.
Perfect screw control with the Vario switch and the electric motor brake, which stops the machine immediately when the switch is released.
Three-stage electronic speed control allows impact force to be measured perfectly.
Spring-loaded battery holder for better resistance to machine vibrations.
The rubber coating on the crankcase and the rear of the machine housing prevents damage when putting the machine down.
Ergonomic soft grip handle is comfortably padded and tapers downward.
Built-in dual LED light for more comfortable working in poorly-lit areas.
Light signal displays remaining battery capacity.
Supplied in a sturdy, stackable ABS storage case with reinforcing ribs and a locking system to combine several cases.
Supplied with two powerful 5.0-Ah Li-ion slide-in batteries. Electronic overload, overheating and deep discharge protection along with self-cleaning contacts ensure optimum power transmission.
The powerful charger determines an individual charging process depending on the state of the battery and supplies a full battery charge in only 45 minutes (5.0 Ah).

Standard scope of delivery
DC18RC quick charger
MAKPAC III storage case
2 x Li-ion battery BL1850B
Protection cap for battery
Carrying hook

Technical characteristics
Battery chemistry: Li-Ion
Nominal battery voltage: 18 V
Battery capacity: 5.0 Ah
Number of batteries included: 2
No-load speed: 10 – 900 rpm
No-load speed: 20 – 1,000 rpm
No-load speed: 30 – 1,800 rpm
Stroke frequency, first gear: 0 – 1,800 rpm
Stroke frequency, second gear: 0 – 2,000 rpm
Maximum stroke frequency: 2,200 rpm
Maximum torque (tough fitting): 1,000 Nm
Standard screw capacity: M 30
Hard screw capacity: M 24
Square cap connection: 1/2"
Clockwise and anti-clockwise
Dimensions (L x W x H): 229 x 91 x 272 mm
Weight with standard battery (EPTA 01/2003): 3.6 kg
Save to list

€645.00/ pieceexcl. VAT

€780.45incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
LXT
Type
Impact Wrench
Max. torque
1000 Nm
Rotational speed
0 to 1800 rpm
Max. blow count
2200
Idle rotational speed
0 to 1800 rpm
Bolt size
12 to 30 mm
Tool insertion
1/2" external square
Sound level (in operation)
97
Vibration uncertainty K
1.5 m/s²
Battery capacity
5 A·h
Nominal voltage
18 V
Weight including battery-pack
3.6 kg
With battery charger
Yes
Number of batteries included
2
Impacts
2200
Suitable for screw diameter
from 10 to 24 mm
Max. torque
1200 Nm
Vibration emission value ah (tightening screws and nuts of max. size)
18 m/s²
Vibration uncertainty K (tightening screws and nuts of max. size)
1.5 m/s²
Length
229 mm
Width
91 mm
Height
289 mm