MAKITA

MAKITA Impact wrench cordless 18V without battery/charger

  • ERIKS:12992922
  • Manufacturer:088381803403
Image 1
Special features
Powerful brushless cordless screwdriver for heavy-duty assembly work (standard screws up to M30).
The maintenance-free brushless motor with electronic control provides more torque, maintains full power when turning anti-clockwise and does more work with the same battery capacity.
The relatively lightweight and easy-to-handle battery delivers a torque of no less than 1,000 Nm.
Hardened steel impact mechanism in a robust metal housing.
Perfect screw control with the Vario switch and the electric motor brake, which stops the machine immediately when the switch is released.
Three-stage electronic speed control allows impact force to be measured perfectly.
Spring-loaded battery holder for better resistance to machine vibrations.
The rubber coating on the crankcase and the rear of the machine housing prevents damage when putting the machine down.
Ergonomic soft grip handle is comfortably padded and tapers downward.
Built-in dual LED light for more comfortable working in poorly-lit areas.
Light signal displays remaining battery capacity.
Supplied in a sturdy, stackable ABS storage case with reinforcing ribs and a locking system to combine several cases.
This basic version is available without batteries and charger, but is compatible with nearly all other LXT 18-V Li-ion batteries. This allows you to expand your collection of Makita machines in a price-conscious manner.

Standard scope of delivery
MAKPAC III storage case
Carrying hook

Technical characteristics
Battery chemistry: Li-Ion
Nominal battery voltage: 18 V
Number of batteries included: 0
No-load speed: 10 – 900 rpm
No-load speed: 20 – 1,000 rpm
No-load speed: 30 – 1,800 rpm
Stroke frequency, first gear: 0 – 1,800 rpm
Stroke frequency, second gear: 0 – 2,000 rpm
Maximum stroke frequency: 2,200 rpm
Maximum torque (tough fitting): 1,000 Nm
Standard screw capacity: M 30
Hard screw capacity: M 24
Square cap connection: 1/2"
Clockwise and anti-clockwise
Dimensions (L x W x H): 229 x 91 x 272 mm
Net weight: 3.0 kg
Save to list

€395.00/ pieceexcl. VAT

€477.95incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
LXT
Type
Impact Wrench