MAKITA

MAKITA Angle grinder DGA506RTJ 18V 2x5Ah

  • ERIKS:12972021
  • Manufacturer:088381814386
Image 1
Image 2
Image 1
Image 2
Special features
Lightweight, powerful and easy-to-handle cordless grinder for use with standard 125 mm discs.
Due to the increased efficiency of the brushless motor with electronic control, this 18-V machine provides almost the same performance as a wired machine.
The automatic speed control provides the most efficient grinding at all times: The speed is automatically adjusted to the load: high speed at low load and low speed with high torque at high load.
This machine is equipped with a soft start function – the electronics provide a comfortable and clean start without shocks.
Electric motor brake provides more control and stops the machine immediately when the switch is released.
Slim soft-grip housing for a comfortable hold with one hand.
Various design details such as a fully waterproof switch and an internal cast resin seal to protect the battery and electronic circuits guarantee the best dustproofing and waterproofing on the market.
The rear cooling intakes ensure that the machine is always cooled optimally, even during the hardest of applications.
Electronic overload protection and deep discharge protection are integrated in the machine together with a visual warning signal. Accidental starting is even prevented when changing the battery.
LED warning lights give an indication of battery capacity and also warn the user if the current limiter is activated.
Supplied in a sturdy, stackable ABS storage case with reinforcing ribs and a locking system to combine several cases.
Cap with dust extraction system is available as an accessory.
Supplied with two powerful 5.0-Ah Li-ion slide-in batteries. Electronic overload, overheating and deep discharge protection along with self-cleaning contacts ensure optimum power transmission.
The powerful charger determines an individual charging process depending on the state of the battery and supplies a full battery charge in only 45 minutes (5.0 Ah).

Standard scope of delivery
MAKPAC III storage case
DC18RC quick charger
2 x Li-ion battery BL1850
Steel deburring disc
Quick lock protection cap in accordance with EN60745
Inner flange
Counter-nut
Cam key
Protection cap for battery
Anti-vibration handle

Technical characteristics
Battery chemistry: Li-Ion
Nominal battery voltage: 18 V
Battery capacity: 5.0 Ah
Number of batteries included: 2
Maximum idle speed: 8,500 rpm
Threaded spindle: M 14
Grinding disc diameter: 125 mm
Axle hole diameter: 22.23 mm
Motor braking
Restart protection
Triax. grinding vibration (ah): 2.5 m/s²
Triax. vibration, normal side handle (ah): 6.5 m/s²
Triax. vibration, AVT side handle (ah): 6.0 m/s²
Vibration uncertainty factor (K): 1.5 m/s²
Loudness (LwA): 91 dB(A)
Sound pressure level (LpA): 79 dB(A)
Noise uncertainty factor (K): 3 dB(A)
Dimensions (L x W x H): 362 x 140 x 151 mm
Weight with standard battery (EPTA 01/2003): 2.6 kg
Save to list

€459.00/ pieceexcl. VAT

€555.39incl. VAT

4 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
DGA
Type
Angle Grinder
Battery capacity
5 A·h
Weight of machine
2.6 kg
Tool insertion
M 14
Max. diameter disc
125 mm
Dead man switch
No