

€20.80/ meterexcl. VAT
€25.17incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | SOUPLEX |
Type | B/17 |
Height | 11 mm |
Width (top) | 17 mm |
Material | Polyurethane |
Shore hardness | 85 |
Colour | White |
Tensile Cord | Aramid |
Shape-toothed model | No |
With top layer | No |