

€17.00/ meterexcl. VAT
€20.57incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | SOUPLEX |
Type | A/13 |
Height | 8 mm |
Width (top) | 13 mm |
Material | Polyurethane |
Shore hardness | 85 |
Colour | Brown |
Shape-toothed model | Yes |
With top layer | No |