

€12.30/ meterexcl. VAT
€14.88incl. VAT
Sold per: 0.01Min. order: 0.01
15 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | SOUPLEX |
Type | A/13 |
Height | 8 mm |
Width (top) | 13 mm |
Material | Polyurethane |
Shore hardness | 85 |
Colour | Brown |
Shape-toothed model | No |
With top layer | No |