

€33.00/ meterexcl. VAT
€39.93incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | DEL/ROC |
Type | C/22 |
Height | 14 mm |
Width (top) | 22 mm |
Material | Polyurethane |
Shore hardness | 100 |
Colour | Black |
Shape-toothed model | No |
With top layer | No |