

Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | DEL/FLEX |
Type | Z/10 |
Height | 6 mm |
Width (top) | 10 mm |
Material | Polyurethane |
Shore hardness | 70 |
Colour | Red |
Shape-toothed model | Yes |
With top layer | Yes |