

Sold per: 0.01Min. order: 0.01
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | POLY/FLEX |
Type | 85ShA |
Diameter | 15 mm |
Shore hardness | 85 |
Colour | Green |
Tensile Cord | Aramid |
Surface structure | Smooth |
Material | Polyurethane |