

€2.19/ meterexcl. VAT
€2.65incl. VAT
Sold per: 0.01Min. order: 0.01
27 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | SOUPLEX |
Type | 85ShA |
Diameter | 4 mm |
Shore hardness | 85 |
Colour | Brown |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |