

€6.25/ meterexcl. VAT
€7.56incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | POLY/FLEX |
Type | 85ShA |
Diameter | 8 mm |
Shore hardness | 85 |
Colour | Green |
Tensile Cord | None |
Surface structure | Rough |
Material | Polyurethane |