MAFDEL

MAFDEL Polyurethane round section belt POLY/FLEX 85 ShA green rough Ø 3mm

  • ERIKS:829722
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAFDEL
Series
POLY/FLEX
Type
85ShA
Diameter
3 mm
Shore hardness
85
Colour
Green
Tensile Cord
None
Surface structure
Rough
Material
Polyurethane