

€10.00/ meterexcl. VAT
€12.10incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | DEL/FLEX |
Type | 90ShA |
Diameter | 9.5 mm |
Shore hardness | 90 |
Colour | Red |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |