

€2.19/ meterexcl. VAT
€2.65incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Series | DEL/FLEX |
Type | 90ShA |
Diameter | 4 mm |
Shore hardness | 90 |
Colour | Red |
Tensile Cord | None |
Surface structure | Smooth |
Material | Polyurethane |