

€76.70/ meterexcl. VAT
€92.81incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Material | PU |
Colour | Green |
Surface structure | Smooth |
Thickness | 5 mm |
Shore hardness | 93 |
Temperature range | from -20 to 50 °C |
Tension clearance | from 2 to 4 % |
Coefficient of friction steel | 0.5 µm |