
€77.40/ meterexcl. VAT
€93.65incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Material | PE |
Colour | Yellow |
Surface structure | Smooth |
Thickness | 5 mm |
Shore hardness | 93 |
Tension clearance | from 0.5 to 2 % |
Coefficient of friction steel | 0.35 µm |