

€34.30/ meterexcl. VAT
€41.50incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAFDEL |
Material | PE |
Colour | Ivory |
Surface structure | Smooth |
Thickness | 2 mm |
Shore hardness | 100 |
Temperature range | from -30 to 90 °C |
Tension clearance | from 0.5 to 2 % |
Coefficient of friction steel | 0.35 µm |