LVF

LVF Gate valve Type: 1759 Steel/Trim 5 Class 800 Socket weld 1.1/2" (40)

  • ERIKS:13614925
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Forged steel gate valve, OS&Y, with welded bonnet, bellows sealed and socket weld ends, Class 800
Save to list

€378.50/ pieceexcl. VAT

€457.99incl. VAT

3 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LVF
Type
1759
Norm
ASME
Housing material
Steel
Material quality
ASTM A105N
Surface protection
Phosphated
Nominal inner diameter
1.1/2" (40)
Connection
Socket weld
Standard welding connection
ASME B16.11
Pressure rating
Class 800
Face to Face norm
Manufacturer standard
Face to Face length
127 mm
Operation
Hand wheel, non-rising with rising stem
Full bore
No
Type of bonnet
Welded bonnet
Stem seal type
Bellows
Sealing
Trim 5
Wedge material
ASTM A479 410
Spindle material
ASTM A479 410
Primary spindle seal material
Graphite
Bellows material
ASTM A182 F321
Material bonnet
ASTM A105N
Bonnet gasket material
Stainless steel 316 SW Graphite filled
Actuator material
Steel
Minimum medium temperature (continuous)
-29 °C
Maximum medium temperature (continuous)
426 °C
Maximum pressure difference at 20 °C
136 bar
Approvals
API 624
DN
1.1/2" (40)
H
255 mm
L
127 mm
M
120 mm
Weight
7.5 kg