LUDECKE

LUDECKE Hose clamp HERCULES SL- 49 casted iron 39-49

  • ERIKS:10015998
Image 1
Save to list

€13.20/ pieceexcl. VAT

€15.97incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.20

-

50+

€9.90

25.00%

100+

€9.24

30.00%

500+

€7.92

40.00%

1000+

€6.60

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LUDECKE
Type
HERCULES SL
Material
Cast iron
Clamping range
from 39 to 49 mm
Tape width
23 mm