LUDECKE

LUDECKE Hose clamp HERCULES SL- 40 casted iron 32-40

  • ERIKS:10015999
Image 1
Save to list

€10.30/ pieceexcl. VAT

€12.46incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.30

-

50+

€7.73

25.00%

100+

€7.21

30.00%

500+

€6.18

40.00%

1000+

€5.15

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LUDECKE
Type
HERCULES SL
Material
Cast iron
Clamping range
from 32 to 40 mm
Tape width
18 mm